TEGERA 12910 CHEMICAL PROTECTION GLOVE 10 XL

Chemical protection glove TEGERA 12910

See technical informationSee documents

References

Tegera:12910-10
Rubix:80379149
EAN:7392626074361
brand logo
brand logo
brand logo

Technical specifications

Size10
Length700 mm
Chemical protection valueajkl
See all Specifications

Documents

Product details : TEGERA 12910 CHEMICAL PROTECTION GLOVE 10 XL


A super-long, high-safety glove 0,3 mm/11,8 mil with sandy finish for a secure grip. The glove protects against chemicals and is perfect to use when cleaning tanks. It is oil resistant thanks to triple PVC coating and stays soft in cold conditions. Phthalate-free.
A super-long, high-safety, oil-resistant PVC glove with sandy finish for a secure grip.

Strengths

Protection against chemicals,Extra long,Phthalate-free,Oil and grease resistant,Waterproof,Soft

Applications

HVAC installation,Petro-chemical work,Chemical work,Chemical technology work,Paper industry work,Decontamination,Sanitation,Cleaning,Laboratory work,Fishing industry work,Marine work
brand logo
brand logo

Technical specifications


Attributes
Size10
Length700 mm
Chemical protection valueajkl
Main materialpvc
Colourblack
Materialpvc
£ 355.25 excl. VAT
/ Each
£ 426.30 incl. VAT
  • Usually arrives within 14 working days

Size