ANSELL 37-676 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 8
AlphaTec Solvex 37676
See technical informationReferences
Ansell:37-676 08
Rubix:207A6619
Manufacturer :37676080
EAN:0076490497859

Product details : ANSELL 37-676 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 8
- Combining ruggedness and chemical resistance, protects workers' hands exposed to a greater variety of chemical hazards
- High performance nitrile compound providing an outstanding combination of chemical resistance and strength ,for optimal results in wet or dry work environments
- The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
- High levels of flexibility, comfort and dexterity
- Will not swell, weaken or degrade, and does not promote contact dermatitis
Strengths
- Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial
- Fully reusable, with an unequaled abrasion resistance
- Provides superb comfort for the wearer
- FDA Food Approved
- Reversed lozenge finish further enhancing levels of grip
Applications
Delivery of parts to production line|All food processing applications that have food contact|Forging operations|General pumping work|Handling incoming goods|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Testing|Opening furnaces draining pumps valves or lines and crackers BTX process|Painting or cleaning tools or robots
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Size | 8 |
| Length | 330 mm |
| Chemical protection value | jklopt |
| Main material | nitrile |
| Colour | green |
| Thickness | 0.43 mm |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
- Delivery usually within ( 11 ) days