POLYCO BGG GRIP CRINKLE LATEX GAUNTLET 3121X BLUE SIZE 10 PK1

POLYCO BBG BLUE GRIP CRINKLE LATEX CHEMICAL GAUNTLET BLUE

See technical informationSee documents
References
Polyco Healthline:BGG-10/XL
Rubix:272A2813
EAN:5010699546951
brand logo
Technical specifications
Size10
Length300 mm
Chemical protection valuea
See all Specifications
Documents

Product details : POLYCO BGG GRIP CRINKLE LATEX GAUNTLET 3121X BLUE SIZE 10 PK1


Technical specifications


Attributes
Size10
Length300 mm
Chemical protection valuea
Main materiallatex
Packaging120 pairs per case
Colourblue
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
  • Usually arrives within 14 working days