GPC PLATFORM TRUCK 1200 X 800 3 VENEER SIDES PI833H


Platform Truck 1200 X 800 3 Veneer Sides

References
gpc industries:PI833H
rubix:203A6248
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity500 kg
See all Specifications

Product details : GPC PLATFORM TRUCK 1200 X 800 3 VENEER SIDES PI833H


Conform to EN 1757-2
CE Marked & Plated
Designed to carry horizontal loads such as rolls, reels, cable drums etc
Strong & robust chassis which is reinforced at the `A' & frame & the legs are strengthened along their length
Hydraulic pump with a slow lowering hand control valve. A3 position control lever provides fingertip control of all hydraulic system functions with the handle in any position
Mobile on 200 x 50mm steering wheels & 82 x 70mm roller tandems
Other fork lengths available - Call for details

Technical specifications


Attributes
MaterialSteel
Load capacity500 kg
Width1050 mm
Height1050 mm
Length1500 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 510.27 excl. VAT
/ Each
£ 612.32 incl. VAT
  • Delivery usually within ( 4 ) days