Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC PWDT301Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
GPC PWDT301Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
Handling truck for internal transport GPC Industries
References
gpc industries:
PWDT301Y
rubix:
386A6698
manufacturer :
PWDT301Y
Product details
Technical specifications
Product details : GPC PWDT301Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
Platform Size L x W: 700 x 1100 mm Height from the base: 1100mm 600kg Load Capacity Mobile on 2 swivel 200mm rubber castors & 2 fixed pneumatic drive wheels 6 hour run time
Strengths
Helps with heavy object transportation
Applications
Stores drums
Technical specifications
Attributes
Width
1100
mm
Height
1340
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,530.63
excl. VAT
/
Each
£
5,436.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC HEAVY DUTY TURNTABLE TRUCK W/PARK BRAKE DROPSIDED 1250X700 TI801B
GPC RHPT1500 REEL HANDLING PALLET TRUCK SIZE1200/1600 EACH
GPC MOBILE TAPERED TRUCK GC0135
GPC MOBILE GAS CYLINDER CARRIER - GALV'D GCC11G
ROEBUCK DT901Y DISTRIBUTION TRUCK
NT501M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 400MM CUSHION
GPC TURNTABLE TRUCK TP601C
GPC IT710A REAR TOWING HITCH TO SUIT IT TRAILERS BLUE
GPC PLATFORM TRUCK - 1000 X 700 - 3 MESH SIDES PI803H
GPC HA583N 4 WHEEL ACKERMAN TRAILER - 3000KG PLYWOOD RUBBER TYRES BLUE
SPARTEX GI701R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS
GPC SUPER COMPACT SACK TRUCK
GPC GI817P ALUMINIUM SACK TRUCK WITH FIXED & FOLDING TOE PLATE 1320 X
GPC STAIRCLIMBER TRUCK
GPC GI705R APOLLO HEAVY DUTY SACK TRUCK - TOE PLATE 450 X 210MM