AMBERSIL ACRYLIC PAINT GREY PRIMER 400 MLT 20189
Ambersil Acrylic Paint
See technical informationSee documentsReferences
Ambersil:20189
Rubix:2579755
Documents
Product details : AMBERSIL ACRYLIC PAINT GREY PRIMER 400 MLT 20189
Ambersil Acrylic Paint is an acrylic based coating, delivered in an aerosol can, available in a wide variety of RAL colours
Strengths
Fast drying
Good hardening
Excellent flexibility
High UV resistance
Good adhesion to metal, wood, glass, paintable plastics, concrete, & stone
Does not contain any heavy metals
Good opacity – masks surface imperfections
Long lasting, high gloss finish
Good hardening
Excellent flexibility
High UV resistance
Good adhesion to metal, wood, glass, paintable plastics, concrete, & stone
Does not contain any heavy metals
Good opacity – masks surface imperfections
Long lasting, high gloss finish
Applications
Industry
Automotive
Home and garden
Automotive
Home and garden
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | grey |
Show UNSPSC/ECL@SS
£ 13.04 excl. VAT
/ Each
£ 15.65 incl. VAT
- In stock: Next day delivery

