References
3M:08881
Rubix:220A2373
Manufacturer :7000060225
EAN:03134375405607

Documents
Product details : 3M 08881 WATERBASED COATING BLK 1L
Using 3M™ Waterbased Coatings with 3M™ Accuspray System and H/O Pressure cups allows to achieve a wide variety of finishes - from finer textures to bodied effects just by adjusting pressure and flow. The protective anti-corrosion properties and the flexibility make this product a great anti-chip coating.
3M™ Waterbased Coating is a waterbased paintable anti-chip coating designed to protect surfaces from corrosion and provide sound deadening.
Strengths
Fast dry within 30 minutes;For solvent based and waterbased paint systems;Middle - heavy structure;Anti-chip protection;Sound deadening
Applications
OEM finish restoration - surface protection - rust protection - stone-chip protection - corrosion-resistant
Technical specifications
Attributes
| Volume | 1000 ml |
|---|---|
| Colour | black |
| Series | revêtements à base d’eau 08881-08882 |
| Drying time | 30 min |
| Application type | pulvérisation au pistolet 3m 08996 / système hgp |
Show UNSPSC/ECL@SS
£ 17.61 excl. VAT
/ Each
£ 21.13 incl. VAT
- Delivery usually within ( 13 ) days