References
Sika:206
Rubix:218A6896
Documents
Product details : SIKA 1419 206 PRIMER 250ML
Sika Primer-206 G+P is a solvent-based black primer, which reacts with moisture and forms a thin layer. This layer acts as a link between substrates and adhesives. Sika Primer-206 G+P is specifically formulated for the treatment of bond faces prior to application of Sika’s 1-component Polyurethanes.
Strengths
Enhanced adhesion on a wide variety of substrates and easy to apply
Applications
Sika Primer-206 G+P is used to improve adhesion on substrates such as float glass, ceramic-coated glass, pre-coatings, painted surfaces and some plastics and metals. Seek manufacturer’s advice and perform tests on original substrates before using Sika Primer-206 G+P on materials prone to stress cracking. This product is suitable for experienced professional users only. Tests with actual substrates and conditions have to be performed to ensure adhesion and material compatibility.
Technical specifications
Attributes
| Volume | 250 ml |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 56.04 excl. VAT
/ Each
£ 67.25 incl. VAT
- Usually arrives within 14 working days

