QUICK DRY ZINC PHOSPHATE PRIMER GREY 5LTR
Quick Dry Zinc Phosphate Primer
See technical informationSee documentsReferences
Johnstone’s:308408
Rubix:80816757
Documents
Product details : QUICK DRY ZINC PHOSPHATE PRIMER GREY 5LTR
A versitile quick drying, single pack anti-corrosive primer for steel. Suitable for use under a wide variety of conventional finishes, combining excellent adhesion and ease of application. Makes an ideal primer for overcoating with Johnstone’s Semi-Gloss Steel & Cladding Topcoat.
Strengths
Johnstone’s Quick Dry Zinc Phosphate Primer will cover at the rate of approximately 11 square metres per litre depending on the nature and porosity of the surface being painted.
Recoatable after 16-24 hours under normal drying conditions.
Applications
An anti-corrosive primer for ferrous metals and all suitably prepared non-ferrous substrates.
Technical specifications
Attributes
| Volume | 5000 ml |
|---|---|
| Colour | grey |
Show UNSPSC/ECL@SS
£ 100.67 excl. VAT
/ Each
£ 120.80 incl. VAT
- Usually arrives within 14 working days

