References
Spartex:865210
Rubix:217A4291
EAN:3660338195860
Documents
Product details : SPARTEX 865210 UNIVERSAL PRIMER 400ML
Quick drying primer (underlayer) for application on a surface to be coated with synthetic, acrylic or nitro-combi paint.
.
Suitable for interior and exterior use. .
Excellent adhesion on various surfaces: glass, ceramic, enamel, fibre cement, various types of plastic, cardboard, wood and metal. .
The surface must be clean, dry and free of grease and rust. .
Shake the aerosol for about 3 mins. .
.
Contents: 400 ml
Suitable for interior and exterior use. .
Excellent adhesion on various surfaces: glass, ceramic, enamel, fibre cement, various types of plastic, cardboard, wood and metal. .
The surface must be clean, dry and free of grease and rust. .
Shake the aerosol for about 3 mins. .
.
Contents: 400 ml
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | grey |
Show UNSPSC/ECL@SS
£ 12.21 excl. VAT
/ Each
£ 14.65 incl. VAT
- In stock: Next day delivery

