Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 165005 SILENCER UC-QS-3H
FESTO 165005 SILENCER UC-QS-3H
Silencer UC
References
festo:
UC-QS-3H
rubix:
118A5018
manufacturer :
165005
ean:
4052568037086
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 165005 SILENCER UC-QS-3H
Silencer UC-QS-3H Made of plastic. Assembly Position=Any, Container size=1, Operating pressure=0 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
Logistic Weight
0,47
g
Material
Polyethylene
Max. service pressure
10
bar
Sound level
60
dB
Min. temperature
-10
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.29
excl. VAT
/
Each
£
8.75
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC EBKX-L7004-040 SILENCER
AVENTICS R412007878
LEGRIS SILENCER 0674-00-34
FESTO 133141 FLOW CONTROL/SILENCER
FESTO 1206624 SILENCER AMTE-M-H-G38
MECALINE EXHAUST SILENCER POLYETHYLENE G 3/4IN 869655
MECALINE 858663 SILENCER FLOW REG G1/2IN
FESTO 133143 FLOW CONTROL/SILENCER VFFK-C-K-R14-P
FESTO 1205860 SILENCER AMTE-M-LH-G18
AVENTICS R412010090
NORGREN M/S1 G1/8 EXHAUST SILENCER
PARKER SILENZ.1/2BSP ESB50MC
AVENTICS 1827000044
CAMOZZI SILENCER-POLYETHELENE- 6MM 2939 6
MECALINE 869357 EXHAUST SILENCER MALE FLAT G 3/8IN