References
Festo:AMTE-M-LH-N14
Rubix:118A7932
Manufacturer :1206990
EAN:4052568061708

Documents
Product details : FESTO 1206990 SILENCER AMTE-M-LH-N14
Silencer AMTE-M-LH-N14 Assembly Position=Any, Container size=20, Operating pressure=0 - 10 bar, Flow rate to atmosphere=3080 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 16,2 g |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Material | bronze, brass |
Show UNSPSC/ECL@SS
£ 70.20 excl. VAT
/ 20 pieces
£ 84.24 incl. VAT
- Delivery usually within ( 16 ) days