References
Aventics:1827000021
Rubix:272A9389
Manufacturer :1827000021
EAN:3661475921749

Product details : AVENTICS 1827000021
Silencer, Series SI1
Technical specifications
Attributes
| Connecting diameter (inch) | g 3/8 '' |
|---|---|
| Material | polyethylene |
| Length | 67.5 mm |
| Max. service pressure | 10 bar |
| Sound level | 85 dB |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Size of thread | g 3/8 |
Show UNSPSC/ECL@SS
£ 9.79 excl. VAT
/ Each
£ 11.75 incl. VAT
- Usually arrives within 14 working days
