References
Aventics:8140000700
Rubix:274A0571
Manufacturer :8140000700

Documents
Product details : AVENTICS 8140000700
Silencer, Series SI1
Technical specifications
Attributes
| Connecting diameter (inch) | 4 '' |
|---|---|
| Material | sintered bronze |
| Length | 20 mm |
| Max. service pressure | 10 bar |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Size of thread | m7 |
Show UNSPSC/ECL@SS
£ 5.13 excl. VAT
/ Each
£ 6.16 incl. VAT
- Usually arrives within 14 working days
