References
SMC:AN300-KM12
Rubix:119A0214

Documents
Product details : SMC AN300-KM12 SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x91x25 mm |
|---|---|
| Logistic Weight | 18 g |
| Connecting diameter (inch) | 0.47 '' |
| Material | pp/pe (pp body + pp sintered sound-absorbing material; pe case/end plate) |
| Length | 98 mm |
| Max. service pressure | 10 bar |
| Sound level | 30 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
- Delivery usually within ( 5 ) days