MECALINE STANDARD EXHAUST SILENCER G3/8IN 869350
BRASS EXHAUST SILENCER - MALE THREAD
See technical informationSee documentsReferences
Superseded Ref:734301
Mecaline:869350
Rubix:208A5305
EAN:3660338230967
Documents
Product details : MECALINE STANDARD EXHAUST SILENCER G3/8IN 869350
Material: Brass / sintered bronze. Max Working Pression: 10 bars. Temperature range -10°C...+80°C. Filtration capacity: 50 μm
Technical specifications
Attributes
| Connecting diameter (inch) | 3/8 '' |
|---|
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
- In stock: Next day delivery

