ANA1 High Noise Reduction Silencer
Connecting diameter (inch) | 3/4 '' |
---|
Logistics dimensions (L x W x H) | 46x111x46 mm |
---|---|
Logistic Weight | 117 g |
Connecting diameter (inch) | 3/4 '' |
Length | 46 mm |
Sound level | 40 dB |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days