References
Festo:AMTE-M-LH-G1
Rubix:263A5871
Manufacturer :1205865
EAN:4052568105211

Documents
Product details : FESTO 1205865 SILENCER AMTE-M-LH-G1
Silencer AMTE-M-H-G12 Assembly Position=Any, Container size=10, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2745 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Connecting diameter (inch) | 1 '' |
| Material | bronze, brass |
Show UNSPSC/ECL@SS
£ 225.30 excl. VAT
/ 10 pieces
£ 270.36 incl. VAT
- Delivery usually within ( 2 ) days