Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859380 SILENCER FLOW REG G1/4IN
MECALINE 859380 SILENCER FLOW REG G1/4IN
POROUS POLYETHYLENE SILENCER WITH FLOW REGULATOR - MALE THREAD
References
mecaline:
859380
rubix:
216A1273
ean:
3660338143922
Technical specifications
Connecting diameter (inch)
G 1/4
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859380 SILENCER FLOW REG G1/4IN
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.
Technical specifications
Attributes
Connecting diameter (inch)
G 1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.61
excl. VAT
/
Each
£
22.33
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
LEGRIS 0673 00 21 COMPACT SILENCER 1/2IN BSPP BRASS
MECALINE 859074 PUSH-IN SILENCER 12
AVENTICS 5324001120
FESTO 12740 SILENCER U-3/8-B-NPT
SMC EBKX-J2001-040 SILENCER
SMC AN40-N04 COMPACT RESIN SILENCER
SMC AN10-01 COMPACT RESIN SILENCER
FESTO 2311 SILENCER U-3/4
"LEGRIS 06740013 SILENCER POROUS PLASTIC 1/4"""
FESTO 1206622 SILENCER AMTE-M-H-G18
AVENTICS 5790005352
AVENTICS R412007592 SILENCER
MECALINE 859375 SILENCER ACETAL G1/2IN
SMC AN20-N02 COMPACT RESIN SILENCER
PARKER MIST-X150 FILTER