References
SMC:ANB1-01
Rubix:118A9701
Manufacturer :ANB1-01
EAN:3618035572897

Documents
Product details : SMC ANB1-01 SILENCER
The high noise reduction style silencer ANA1 keeps the noise level inside a plant below 85dB(A) with a noise reduction effect of 40dB(A). Series ANB1 has a noise reduction effect of 38dB(A) and has a larger effective area with the same port size as series ANA1. It is also available for common exhaust from manifolds.
Model: ANB1-01 (Port Size 1/8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x51x22 mm |
|---|---|
| Logistic Weight | 13 g |
| Connecting diameter (inch) | 1/8 '' |
| Material | plastic (pbt) |
| Length | 22 mm |
| Max. service pressure | 10 bar |
| Sound level | 38 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.81 excl. VAT
/ Each
£ 9.37 incl. VAT
- Delivery usually within ( 8 ) days