MECALINE EXHAUST SILENCER POLYETHYLENE G1IN 869656
POROUS POLYETHYLENE SILENCER - MALE THREAD
See technical informationSee documentsReferences
Superseded Ref:786207
Mecaline:869656
Rubix:216A1268
EAN:3660338233623
Documents
Product details : MECALINE EXHAUST SILENCER POLYETHYLENE G1IN 869656
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.
Technical specifications
Attributes
| Connecting diameter (inch) | 1 '' |
|---|
Show UNSPSC/ECL@SS
£ 70.99 excl. VAT
/ Each
£ 85.19 incl. VAT
- In stock: Next day delivery

