Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 534225 SILENCER U-1/2-20
FESTO 534225 SILENCER U-1/2-20
Silencer U
References
festo:
U-1/2-20
rubix:
118A5023
manufacturer :
534225
ean:
4052568048754
Technical specifications
Connecting diameter (inch)
1/2Ā
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 534225 SILENCER U-1/2-20
Silencer U-1/2-20 Assembly Position=Any, Container size=20, Operating pressure=0 - 10 bar, Flow rate to atmosphere=10600 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
150
x
150
Ā
mm
Logistic Weight
63,2Ā
g
Connecting diameter (inch)
1/2Ā
''
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
218.80
excl. VAT
/ 20
pieces
Ā£
262.56
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 12639 SILENCER U-1/4-B-NPT
SMC ANB1-04 SILENCER
MECALINE COMPACT EXHAUST SILENCER G1IN 869619
AVENTICS 1827000033 SILENCERS SERIES SI1
NORGREN T40C4800 G1/2 SINTERED BRONZE SILENCER
NORGREN M/S6 G3/4 EXHAUST SILENCER
FESTO 2310 SILENCER U-1/2
AVENTICS 1827000022 SILENCERS SERIES SI1
MECALINE 859073 PUSH-IN SILENCER 10
SMC 2504-002 SILENCER
AVENTICS R414000155
SMC AN403-04 SILENCER
MECALINE 859369 EXHAUST SILENCER g1IN
AVENTICS 1827000018 SILENCER 5PU
AVENTICS 1827000042