References
Aventics:R412007899
Rubix:272A9351
Manufacturer :R412007899
Product details : AVENTICS R412007899
Technical specifications
Attributes
| Material | polyethylene |
|---|---|
| Length | 45 mm |
| Max. service pressure | 10 bar |
| Sound level | 82 dB |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.62 excl. VAT
/ Each
£ 5.54 incl. VAT
- Usually arrives within 14 working days

