References
SMC:AN05-M5
Rubix:118A4319
Manufacturer :00880919
EAN:3618035573467

Documents
Product details : SMC AN05-M5 COMPACT RESIN SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Space saving.
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.
Body Size: 05
Thread Type: Rc or Metric
Thread Connection Port Size: M5 (M5 x 0.8)
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.
Body Size: 05
Thread Type: Rc or Metric
Thread Connection Port Size: M5 (M5 x 0.8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x15x7 mm |
|---|---|
| Logistic Weight | 1 g |
| Connecting diameter (inch) | m5 x 0,8 '' |
| Material | resin |
| Length | 15 mm |
| Max. service pressure | 10 bar |
| Sound level | 30 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ Each
£ 3.06 incl. VAT
- Delivery usually within ( 4 ) days