References
SMC:VCHNF4-14
Rubix:393A3278
Manufacturer :VCHNF4-14

Documents
Product details : SMC VCHNF4-14 HIGH PRESSURE VALVE
SMC's VCHN silencer is rated for high pressure of up to 5 MPa. A double-layer filtration structure results in less clogging of the silencer's element, and by simply removing a bolt, the sound absorbing material can be replaced without removing the silencer. The VCHN has a built-in safety valve, which will activate when the silencer's internal pressure exceeds 1.8 MPa. At a supply pressure of 4 MPa, back pressure 2 MPa, the VCHN provides a 35 dB(A) noise level reduction. A freeze reduction option is available.
Technical specifications
Attributes
| Logistic Weight | 935 g |
|---|---|
| Connecting diameter (inch) | 1-1/2 '' |
| Material | die-cast aluminium (body);steel plate (cover, end pate)stainless steel (relief valve, hexagon bolt) |
| Length | 74 mm |
| Min. temperature | 5 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 164.60 excl. VAT
/ Each
£ 197.52 incl. VAT
- Usually arrives within 14 working days