SMC AN20-N02 COMPACT RESIN SILENCER

Muffler AN series

See technical informationSee documents

References

SMC:AN20-N02
Rubix:2599533
Manufacturer :AN20-N02
EAN:3618035573290
brand logo

Technical specifications

Connecting diameter (inch)1/4 ''
See all Specifications

Documents

Product details : SMC AN20-N02 COMPACT RESIN SILENCER


Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Space saving.
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.

Body Size: 20
Thread Type: N (NPT)
Thread Connection Port Size: 02 (1/4)

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x45x17 mm
Logistic Weight3 g
Connecting diameter (inch)1/4 ''
Materialpolyacetal (case/end plate) and pe sintered body (sound absorbing material)
Length63 mm
Max. service pressure10 bar
Sound level30 dB
Min. temperature5 °C
Max. temperature60 °C
Size of threadnpt 1/4
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
  • Delivery usually within ( 4 ) days