LEGRIS 0674-00-19SILENCER


Pneumatic Silencers

References
parker legris:0674 00 19
rubix:80182539
ean:0820099149288
0674 - THREADED SILENCER MALE BSP PARALLEL AND METRIC
brand logo
Technical specifications
Connecting diameter (inch)M5 x 0,8 ''
See all Specifications

Product details : LEGRIS 0674-00-19SILENCER


Silencers are designed for installation on exhaust circuits to reduce the noise levels of equipment while operating, thus improving user comfort.

Features/Benefits:

- Variety of Applications

• 2 versions incorporating flow control regulation
• Extremely compact models available
• Polyethylene: excellent balance between exhaust flow rate and noise reduction
• Sintered bronze: robust and economic
• 316L stainless steel: increased chemical resistance and mechanical strength

Markets:

• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging

Application:

• Pneumatic Equipment Noise Reducing

Technologies:

• Noise reduction
• Function fitting
• Pneumatic silencer
• Flow control regulator

Technical Characteristics:

• Fluids: Compressed air
• Materials: brass, polymer, stainless steel, sintered bronze, 316L stainless steel, silicone free
• Pressure:
Polyethylene: 0 to 10 bar
Sintered bronze: 0 to 12 bar
316L stainless steel: 0 to 12 bar
• Temperature:
Polyethylene: -10°C to +80°C
Sintered bronze: -20°C to +150°C
316L stainless steel: -20°C to +180°C

Regulations:

• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
• DI: 2003/10/EC (Noise Directive)
Requirement to use ear protection if exposure > 8 hours (85 dBA)
• RG: 1910.95(b) (OSHA)
Requirement to use ear protection if exposure > 8 hours (90 dBA)

Product Types:

• Polymer Silencer, Male BSPP and Metric Thread
• Flow Control Polymer Silencer, Male BSPP and Metric Thread
• Threaded Silencer, Male BSPP Thread
• Compact Silencer, Male BSPP and Metric Thread
• Threaded Silencer, Male BSPP and Metric Thread
• Push-In Silencer
• Miniature Silencer, Male BSPP Thread
• Flow Control Silencer, Male BSPP Thread
• Compact Silencer, Male BSPP Thread
• Compact Silencer, Male NPT Thread
Application: Robotics, Textile, Semi-Conductors, Packaging, Pneumatics
Body Material: Technical Polymer
Brand: Parker, Legris
Configuration: Port to Silencer
Connection 1 Size: M5x0.8
Connection 1 Thread Size (metric): M5x0,8
Connection 1 Thread Style: Metric
Connection 1 Type: Male Metric
Division: Low Pressure Connectors Europe Division
For Fluid Type: Compressed Air
Height: 25
Industry: Industrial Manufacturing Equipment
Maximum Operating Pressure: 10, 145
Maximum Operating Temperature: 80, 176
Minimum Operating Pressure: 0
Minimum Operating Temperature: -10, 14
Product Style: Standard Silencer
Product Type: Pneumatic Function Fittings and Flow Control 
Quantity Per Box: 10
Shape: Straight
Shape: Polymer silencer male
Silencer Rating: 81
Technology: Pneumatics
Weight: 0.003

Technical specifications


Attributes
Logistic Weight3 g
Package weight14 g
Connecting diameter (inch)M5 x 0,8 ''
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
  • Usually arrives within 14 working days