SMC AN30-C12 COMPACT RESIN SILENCER


Accessories - Mufflers

References
smc:AN30-C12
rubix:118A4316
Accessories - Mufflers
brand logo
Technical specifications
Connecting diameter (inch)12 ''
See all Specifications

Product details : SMC AN30-C12 COMPACT RESIN SILENCER


Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Space saving.
•Noise reduction improved: 30 dB(A).
•One-touch Fitting Connection.

Body Size: 30
One-touch Fitting Size: 12 (Ø12)

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x72x20 mm
Logistic Weight18 g
Connecting diameter (inch)12 ''
MaterialPlastic
Length71.5 mm
Show UNSPSC/ECL@SS
£ 7.69 excl. VAT
/ Each
£ 9.23 incl. VAT
  • Delivery usually within ( 4 ) days