References
Festo:U-1/2-B
Rubix:118A5714
Manufacturer :6844
EAN:4052568001438

Documents
Product details : FESTO 6844 SILENCER U-1/2-B
Silencer U-1/2-B Assembly Position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=7622 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x25x25 mm |
|---|---|
| Logistic Weight | 70,41 g |
| Connecting diameter (inch) | 1/2 '' |
| Material | pe |
Show UNSPSC/ECL@SS
£ 15.13 excl. VAT
/ Each
£ 18.16 incl. VAT
- In stock: Next day delivery