Angular Contact Ball Bearing 3203.. Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 17.5 mm |
Logistics dimensions (L x W x H) | 17,5x40x40 mm |
---|---|
Logistic Weight | 100 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 17.5 mm |
Bearing Clearance | CN |
Series | 32A |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 19000 rpm |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 8800 N |
Basic dynamic load, radial - Cr | 14300 N |
Sealing | Two metal shields |
Usually arrives within 14 working days