Angular contact ball bearing FAG 7310-B-XL-TVP-UO, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing
See technical informationReferences
FAG:7310-B-XL-TVP-UO
Rubix:201A2365
Manufacturer :0167261030000
EAN:4012801283373

Product details : FAG 7310-B-XL-TVP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1050 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 6100 rpm |
| Limit speed | 8400 rpm |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 70.80 excl. VAT
/ Each
£ 84.96 incl. VAT
- Delivery usually within ( 7 ) days
