Angular contact ball bearing SKF 7312 BECBY, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm

Angular Contact Ball Bearing 73.. Series

See technical information

References

SKF:7312 BECBY
Rubix:106A0787
Manufacturer :87472
EAN:7316576650734
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : SKF ANG.CONTACT BEARING 7312 BECBY


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)31x130x130 mm
Logistic Weight1751 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Bearing Clearancecn
Sealingopen
Series73be
Materialbearing steel
Cagesteel
Reference speed6300 rpm
Limit speed6700 rpm
Basic static load, radial - C0r76500 N
Basic dynamic load, radial - Cr104000 N
£ 268.53 excl. VAT
/ Each
£ 322.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories