Angular contact ball bearing SKF 3314 A-2ZTN9/C3VT113, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm

Angular Contact Ball Bearing

See technical information

References

SKF:3314 A-2ZTN9/C3VT113
Rubix:420A4726
Manufacturer :234781
EAN:7316572565872
SKF ANGULAR CONTACT BALL BEARING 3314 A/2Z/C3/VT113

Technical specifications

Inner diameter70 mm
Outer diameter150 mm
Width63.5 mm
See all Specifications

Product details : SKF 3314 A-2ZTN9/C3VT113 DOUBLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Logistic Weight4416 g
Inner diameter70 mm
Outer diameter150 mm
Width63.5 mm
Bearing Clearancec3
Sealingtwo metal shields
Series33a
Materialbearing steel
Cagepolyamide
Reference speed4300 rpm
Limit speed4300 rpm
Basic static load, radial - C0r125000 N
Basic dynamic load, radial - Cr163000 N
£ 520.06 excl. VAT
/ Each
£ 624.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories