Angular contact ball bearing Timken 5310 WC2, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.45 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5310 WC2
Rubix:396A2949
EAN:0087796043909

Product details : TIMKEN 5310W C2 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, bearing clearance C2, maximum capacity, with re-lubrication groove
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 44.45 mm |
| Bearing Clearance | c2 |
| Sealing | open |
| Series | 5300 series |
| Material | steel |
| Cage | steel |
| Weight | 2.091 kg |
| Angle | 30 ° |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 215.12 excl. VAT
/ Each
£ 258.14 incl. VAT
- Usually arrives within 14 working days
