Angular contact ball bearing FAG 3311-BD-XL-TVH-L285-C3, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3311-B-TVH-C3
FAG:3311-BD-XL-TVH-L285-C3
Rubix:229A4069
Manufacturer :0700492200030
EAN:4012802645262

Product details : FAG 3311-BD-XL-TVH-L285-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 2298 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5900 rpm |
| Limit speed | 5800 rpm |
| Basic static load, radial - C0r | 88000 N |
| Basic dynamic load, radial - Cr | 116000 N |
Show UNSPSC/ECL@SS
£ 118.26 excl. VAT
/ Each
£ 141.91 incl. VAT
- Delivery usually within ( 7 ) days
