Angular contact ball bearing SKF 7308 ACCBM, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular Contact Ball Bearing 73.. Series
See technical informationReferences
SKF:7308 ACCBM
Rubix:420A4022
EAN:7316577258380

Product details : SKF 7308 ACCBM SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- 25° contact angle
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 150.19 excl. VAT
/ Each
£ 180.23 incl. VAT
- Usually arrives within 14 working days
