Angular contact ball bearing Timken 5311 WBR, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.22 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5311 WBR
Rubix:396A2952
EAN:0087796068049

Product details : TIMKEN 5311WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, maximum capacity, with lubrication groove, housing made of cast bronze
Double-row angular contact ball bearing Timken 5311WBR with open design (Open) and 20° contact angle. For radial and axial loads at high speeds.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 49.22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Weight | 2.72 kg |
| Reference speed | 3430 rpm |
| Limit speed | 87085 rpm |
| Precision | abec-1 |
| Bore | straight (straight) |
| Basic static load, radial - C0r | 113000 N |
| Basic dynamic load, radial - Cr | 144000 N |
Show UNSPSC/ECL@SS
£ 255.18 excl. VAT
/ Each
£ 306.22 incl. VAT
- Usually arrives within 14 working days
