Angular contact ball bearing NTN 7319BL1G, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
NTN - Angular Contact Ball Bearing - 7319BL1G
See technical informationSee documentsReferences
NTN:7319BL1G
Rubix:205A1233
EAN:4547359453317



Documents
Product details : NTN 7319BL1G ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x45 mm |
|---|---|
| Logistic Weight | 6910 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 149000 N |
| Basic dynamic load, radial - Cr | 185000 N |
Show UNSPSC/ECL@SS
£ 391.13 excl. VAT
/ Each
£ 469.36 incl. VAT
- Delivery usually within ( 3 ) days
