Angular contact ball bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x360x360 mm |
---|---|
Logistic Weight | 20500 g |
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 56 mm |
Bearing Clearance | CN |
Series | 70..-MP |
Cage | Brass |
Reference speed | 1830 rpm |
Limit speed | 2650 rpm |
Basic static load, radial - C0r | 470000 N |
Basic dynamic load, radial - Cr | 305000 N |
Sealing | Open |
Usually arrives within 14 working days