Angular contact ball bearing SKF
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x75x75 mm |
---|---|
Logistic Weight | 253,8 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 15 mm |
Material | bearing steel |
Usually arrives within 14 working days