Angular contact ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 15.9 mm |
Logistics dimensions (L x W x H) | 15,9x32x32 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 15.9 mm |
Bearing Clearance | c3 |
Series | 32..-b-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 20000 rpm |
Limit speed | 24600 rpm |
Basic static load, radial - C0r | 5800 N |
Basic dynamic load, radial - Cr | 10500 N |
Sealing | open |
Usually arrives within 14 working days