Angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x80x80 mm |
---|---|
Logistic Weight | 382 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-MP |
Cage | Brass |
Reference speed | 8600 rpm |
Limit speed | 15500 rpm |
Basic static load, radial - C0r | 23500 N |
Basic dynamic load, radial - Cr | 36000 N |
Sealing | Open |
In stock: Next day delivery