Angular contact ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 12 mm |
Logistic Weight | 22 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 26 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | 30..-b-2rz-tvh |
Material | steel |
Reference speed | 21900 rpm |
Limit speed | 23400 rpm |
Basic static load, radial - C0r | 3200 N |
Basic dynamic load, radial - Cr | 5700 N |
Sealing | two metal shields |
Usually arrives within 14 working days