Angular contact ball bearing FAG 7226-B-XL-MP-UB, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Angular contact ball bearing
See technical informationReferences
FAG:7226-B-XL-MP-UB
Rubix:274A7115
Manufacturer :0928612450000
EAN:4054371016388

Product details : FAG 7226-B-XL-MP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Weight | 6.88 kg |
| Reference speed | 3350 rpm |
| Limit speed | 4850 rpm |
| Angle | 40 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 204000 N |
| Basic dynamic load, radial - Cr | 200000 N |
Show UNSPSC/ECL@SS
£ 413.19 excl. VAT
/ Each
£ 495.83 incl. VAT
- Usually arrives within 14 working days
