Angular contact ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x200x200 mm |
---|---|
Logistic Weight | 4440 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-TVP |
Material | Steel |
Cage | Polyamide |
Reference speed | 3950 rpm |
Limit speed | 4350 rpm |
Basic static load, radial - C0r | 154000 N |
Basic dynamic load, radial - Cr | 167000 N |
Sealing | Open |
Usually arrives within 14 working days