Precision / Spindle bearing SKF 7008 CD/P4ADBA, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm


Super-precision Angular Contact Ball Bearing

References
skf:7008 CD/P4ADBA
rubix:266A6198
ean:7316570455083
SKF BEARING 7008 CD/P4ADBA
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : SKF 7008 CD/P4ADBA ANGULAR CONTACT BALL BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Technical specifications


Attributes
Logistic Weight376 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Series7008
MaterialBearing steel
Basic static load, radial - C0r27600 N
Basic dynamic load, radial - Cr27600 N
SealingOpen
Show UNSPSC/ECL@SS
£ 303.15 excl. VAT
/ Each
£ 363.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories