Angular contact ball bearing FAG 7311-B-XL-JP-UA, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular contact ball bearing
See technical informationReferences
FAG:7311-B-XL-JP-UA
Rubix:158A7617
Manufacturer :0191174850000
EAN:4012801283397

Product details : FAG 7311-B-XL-JP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x120x120 mm |
|---|---|
| Logistic Weight | 1500 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-jp |
| Material | steel |
| Cage | steel |
| Reference speed | 5600 rpm |
| Limit speed | 7700 rpm |
| Basic static load, radial - C0r | 61000 N |
| Basic dynamic load, radial - Cr | 91000 N |
Show UNSPSC/ECL@SS
£ 95.43 excl. VAT
/ Each
£ 114.52 incl. VAT
- Usually arrives within 14 working days
