Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 63.5 mm |
Logistic Weight | 4550 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 63.5 mm |
Bearing Clearance | c3 |
Series | 33..-bd-xl-2z-tvh |
Cage | polyamide |
Reference speed | 5100 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 135000 N |
Basic dynamic load, radial - Cr | 172000 N |
Sealing | two metal shields |
Usually arrives within 14 working days