Angular contact ball bearing FAG 7213-B-XL-TVP-UB, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Angular contact ball bearing
See technical informationReferences
FAG:7213-B-XL-TVP-UB
Rubix:274A7090
Manufacturer :0882822360000
EAN:4054372617003

Product details : FAG 7213-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Series | 72..-b-xl-tvp-ub |
| Cage | polyamide |
| Weight | 1.01 kg |
| Reference speed | 5700 rpm |
| Limit speed | 7600 rpm |
| Contact angle | 40 ° |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 64.83 excl. VAT
/ Each
£ 77.80 incl. VAT
- Delivery usually within ( 7 ) days
