Precision / Spindle bearing FAG HS71914-C-T-P4S-UL, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
FAG:HS71914-C-T-P4S-UL
Rubix:238A1783
Manufacturer :0191845900000
EAN:4012801493147

Product details : FAG HS71914-C-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HS719..-C, adjusted, in pairs or sets, contact angle α = 15°, restricted tolerances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x100x100 mm |
|---|---|
| Logistic Weight | 338 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | open |
| Series | hs719..-c-t-p4s |
| Material | steel |
| Cage | plastic |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 12900 N |
| Basic dynamic load, radial - Cr | 17800 N |
Show UNSPSC/ECL@SS
£ 226.34 excl. VAT
/ Each
£ 271.61 incl. VAT
- Delivery usually within ( 7 ) days
